!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GARBAGE BAGS, FOOD-GRADE/EXTRA STRONG, CLEAR, 26 X 36 IN, CA 125

GARBAGE BAGS, FOOD-GRADE/EXTRA STRONG, CLEAR, 26 X 36 IN, CA 125

RALSTON

GARBAGE BAGS, FOOD-GRADE/EXTRA STRONG, CLEAR, 26 X 36 IN, CA 125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARBAGE BAGS, FOOD-GRADE/EXTRA STRONG, CLEAR, 26 X 36 IN, CA 125

GARBAGE BAGS, FOOD-GRADE/EXTRA STRONG, CLEAR, 26 X 36 IN, CA 125

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.17 / CASE of 125

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN2481-00
  • Mfr. Model # 2481-00
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.61 lbs

Product Details

These clear, extra-strong, food-grade trash bags can handle your toughest garbage cleanup needs. These 26 x 36 inch bags come in a case of 125 and are ideal for commercial food service environments.

Technical Specs

  • Bag Product GroupingCompostable Garbage Bag
  • Trash Bag MaterialCompostable Material
  • Thickness0.70 mil
  • Bag Closure TypeNone
  • Height50 in
  • Bottom Seal TypeFlat Bottom Seal
  • LegendBPI Certified Compostable, Compostable Can Liners
  • Bags per Roll62 & 63
  • ItemRegular Compostable
  • Capacity 30-40 gal
  • % Recycled Content 0%
  • Colour Brown
  • Width 35 in
  • Max. Load 40 gal
  • Scent Unscented
  • Package Configuration 5 Rolls/25 Bags per Roll
  • Rolls per Package 5
  • Application Compostable Bags for Organic and Food Waste Collection
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list