!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BAG ECOLOGO DGRDBL XSTG 35X50 100/C

BAG ECOLOGO DGRDBL XSTG 35X50 100/C

RALSTON

BAG ECOLOGO DGRDBL XSTG 35X50 100/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAG ECOLOGO DGRDBL XSTG 35X50 100/C

BAG ECOLOGO DGRDBL XSTG 35X50 100/C

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.46 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN2685-01
  • Mfr. Model # 2685-01
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.28 lbs

Product Details

2600 series Value Plus garbage bags are made from an economical recycled resin product, which is a lighter gauge than the 2500 series.

Technical Specs

  • ItemX-Strong Bags
  • Width35 in
  • Thickness0.93 mil
  • Max. Load40 gal
  • Bag Closure TypeNone
  • Bottom Seal TypeFlat Bottom Seal
  • % Recycled Content0%
  • Bags per RollNot a Roll
  • ScentUnscented
  • Capacity 30-40 gal
  • Height 50 in
  • Colour Black
  • Garbage Bag Material LLDPE
  • Package Configuration 1 Case/100 Each
  • Legend Food Grade Clear
  • Application Clear Food Contact Bags are specially designed for professional use.
  • Rolls per Package Not a Roll
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list