!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GARBAGE BAGS, ENVIRO/DEGRADABLE, BLACK, RECYCLED RESIN, 38X40 IN, CA 200

GARBAGE BAGS, ENVIRO/DEGRADABLE, BLACK, RECYCLED RESIN, 38X40 IN, CA 200

RALSTON

GARBAGE BAGS, ENVIRO/DEGRADABLE, BLACK, RECYCLED RESIN, 38X40 IN, CA 200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARBAGE BAGS, ENVIRO/DEGRADABLE, BLACK, RECYCLED RESIN, 38X40 IN, CA 200

GARBAGE BAGS, ENVIRO/DEGRADABLE, BLACK, RECYCLED RESIN, 38X40 IN, CA 200

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.46 / CASE of 200

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN2666-01
  • Mfr. Model # 2666-01
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Product Details

Coming black in colour, these 38 x 40 inch degradable trash bags are ideal for eco-friendly cleaning and disposal. Each case of these 2600 series trash bags comes with 200 recycled resin bags for a variety of waste cleanup applications.

Technical Specs

  • ItemRegular Degradeable Bags
  • Colour Black
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories