!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BACKPACK, WITH REMOVABLE TOTE, 3 POCKETS, GREY/RED, 14 X 18 X 11 IN, DENIER FABRIC

BACKPACK, WITH REMOVABLE TOTE, 3 POCKETS, GREY/RED, 14 X 18 X 11 IN, DENIER FABRIC

PROTO

BACKPACK, WITH REMOVABLE TOTE, 3 POCKETS, GREY/RED, 14 X 18 X 11 IN, DENIER FABRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACKPACK, WITH REMOVABLE TOTE, 3 POCKETS, GREY/RED, 14 X 18 X 11 IN, DENIER FABRIC

BACKPACK, WITH REMOVABLE TOTE, 3 POCKETS, GREY/RED, 14 X 18 X 11 IN, DENIER FABRIC

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $255.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT114BP
  • Mfr. Model # J114BP
  • UNSPSC # 56121802
  • CATALOGUE PAGE # 285
  • Shipping Weight 2.73 lbs

Product Details

This backpack with removable quick carry tool pouch included for easy transport of commonly used tools. is 14 width x 18 height x 11 inches depth and has three pockets. This grey and red backpack is made of denier fabric and features ergonomically designed padded straps and back support. With a Convenient laptop storage included.

Technical Specs

  • ItemBack Pack
  • MaterialDenier Fabric
  • Overall Depth11"
  • ColourGray/Red
  • FeaturesErgonomically Designed Padded Straps and Back Support Provide Comfort and Durability
  • Includes Laptop PocketYes
  • Number of Pockets3
  • Bag Style Tool Backpack
  • Overall Height 18"
  • Overall Width 14"
  • Shape Rectangle
  • Includes Quick Carry Tool Pouch
  • Material Weight 1200 den
  • Series Proto

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list