BACKPACK,TOOL GEAR,BLACK/ORANGE,ZIPPER
BACKPACK,TOOL GEAR,BLACK/ORANGE,ZIPPER
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
TOOL BAG,35 POCKETS,14-1/2" W X 7-3/8" H
Technical Specs
Item Tool Backpack
Material Ballistic Nylon
Number of Bags 1
Overall Depth 7 3/8 in
Reinforced Bottom No
Shape Rectangle
Features Bottom is Constructed of a Tough, Diamond-Textured Coated Material, Etc, Front Zipper Pocket Has Space for Pencils and Small Items, Keys, Orange Interior to Find Tools Easily, Tall Interior Pockets for Long Screwdrivers, Upper Pocket Holds Cell Phones
Number of Handles 2
Number of Outside Pockets 3
Number of Shoulder Straps 1
Series Tradesman Pro
Web Strap No
Bag Style Tool Backpack
Closure Type Zipper
Overall Height 17 1/2 in
Overall Width 14 1/2 in
Colour Black
Drain Holes No
Includes Laptop Pocket No
Number of Inside Pockets 32
Number of Pockets 35
Primary Application General Purpose
Total Storage Capacity 0.77 cu ft
Country of Origin China
(subject to change)