!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BACKPACK MOP KIT, HOOK-AND-LOOP CONNECTION, 18 IN MOP HEAD W, YELLOW

BACKPACK MOP KIT, HOOK-AND-LOOP CONNECTION, 18 IN MOP HEAD W, YELLOW

RUBBERMAID

BACKPACK MOP KIT, HOOK-AND-LOOP CONNECTION, 18 IN MOP HEAD W, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACKPACK MOP KIT, HOOK-AND-LOOP CONNECTION, 18 IN MOP HEAD W, YELLOW

BACKPACK MOP KIT, HOOK-AND-LOOP CONNECTION, 18 IN MOP HEAD W, YELLOW

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $878.34 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBBQ979
  • Mfr. Model # FGQ97900YL00
  • UNSPSC # 21101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.201 lbs

Product Details

This yellow Flow series backpack mop kit is made of aluminum, is microfibre, is not colour coded, and has a hook-and-loop connection. It also features clean connect technology for spill-free delivery of finish, chest and waist straps on backpack, ergonomic trigger handle, finish 3,000 sq ft of floor surface. Plus it is compatible with manufacturer model/part number(s) FGQ80500WH00. This backpack mop kit includes frame, backpack, nylon flat mop pad, a handle and a reservoir.

Technical Specs

  • ItemBackpack Mop Kit
  • Mop Connection TypeHook-and-Loop
  • Handle MaterialAluminum
  • Mop Head Depth3 3/4 in
  • Mop Head ColourYellow
  • Includes ReservoirReservoir Included
  • Dry Weight4 oz
  • Frame Depth3 3/4 in
  • SeriesFlow
  • Colour Coding SystemNot Colour Coded
  • Frame ColourYellow
  • Maximum Handle Length56 in
  • Product Type Wet Mop
  • Mop Head Material Microfibre
  • Mop Head Width 18 in
  • Launderable Launderable
  • Handle Colour Yellow
  • Reservoir Capacity 192 oz
  • Compatible Manufacturer Part Number FGQ80500WH00
  • Frame Width 17 in
  • Includes Frame, Backpack, Nylon Flat Mop Pad
  • Features Clean Connect Technology for Spill-Free Delivery of Finish, Chest and Waist Straps On Backpack, Ergonomic Trigger Handle, Finish 3,000 sq ft of Floor Surface
  • Includes Handle Handle Included
  • Mop Style Flat
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list