!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BACKPACK ADAPTER, ABS/EPDM RUBBER, NIOSH, 17X6X2½ IN, FOR 5400/5500/7600/7700 APR

BACKPACK ADAPTER, ABS/EPDM RUBBER, NIOSH, 17X6X2½ IN, FOR 5400/5500/7600/7700 APR

NORTH

BACKPACK ADAPTER, ABS/EPDM RUBBER, NIOSH, 17X6X2½ IN, FOR 5400/5500/7600/7700 APR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACKPACK ADAPTER, ABS/EPDM RUBBER, NIOSH, 17X6X2½ IN, FOR 5400/5500/7600/7700 APR

BACKPACK ADAPTER, ABS/EPDM RUBBER, NIOSH, 17X6X2½ IN, FOR 5400/5500/7600/7700 APR

NORTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $168.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NONBP1002
  • Mfr. Model # BP1002
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 959
  • Shipping Weight 1.0 lbs

Product Details

This backpack adapter is made of ethylene propylene diene monomer rubber/acrylonitrile butadiene styrene plastic and comes in black. It measures 17 length x 6 width x 2 1/2 inches height and meets the NIOSH standard. The adapter is designed for use with 5400/5500/7600/700 series air-purifying respirators.

Technical Specs

  • ItemBackpack Filter Holder
  • For Use With5400 Series, 5500 Series, 7600 Series, 7700 Series Respirators
  • Compatible with Manufacturer Part Number54001, 550030L, 550030M, 550030S, 760008A, 760008AS, 760008ASW, 760008AW, 770030L, 770030M
  • System TypeAPR System
  • ColourBlack
  • FeaturesIncreased Service Life, Minimizing Weight to The Facepiece
  • Accessory Type Backpack Filter Holder
  • Compatible with Brand Honeywell North
  • Compatible with Series BP1000
  • Series BP1000
  • Material Plastic, Rubber
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list