!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VEHICLE BACKUP ALARM, FIXED, TONAL, 97 DB MAX SOUND LEVEL, 12 TO 24V DC, 4⅛ IN L

VEHICLE BACKUP ALARM, FIXED, TONAL, 97 DB MAX SOUND LEVEL, 12 TO 24V DC, 4⅛ IN L

FEDERAL SIGNAL

VEHICLE BACKUP ALARM, FIXED, TONAL, 97 DB MAX SOUND LEVEL, 12 TO 24V DC, 4⅛ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VEHICLE BACKUP ALARM, FIXED, TONAL, 97 DB MAX SOUND LEVEL, 12 TO 24V DC, 4⅛ IN L

VEHICLE BACKUP ALARM, FIXED, TONAL, 97 DB MAX SOUND LEVEL, 12 TO 24V DC, 4⅛ IN L

FEDERAL SIGNAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TGT210239W
  • Mfr. Model # 210239-W
  • UNSPSC # 25172105
  • CATALOGUE PAGE # 828
  • Shipping Weight 0.47 lbs

Technical Specs

  • ItemVehicle Backup Alarm
  • Alarm Tone TypeTonal
  • Operating Voltage12 to 24V DC
  • Overall Length4 1/8 in
  • Overall Height2 5/8 in
  • Connector TypeWire Leads
  • Series2012 Series
  • ColourBlack
  • Current0.3 A
  • Manufacturer Warranty3 yr
  • Alarm Type Fixed
  • Maximum Sound Level 97 dB
  • Minimum Sound Level 97 dB
  • Overall Width 1 5/16 in
  • SAE Type Rating Type C
  • Mount Type Bracket
  • Speaker Direction Forward-Facing
  • Housing Material Glass, Nylon
  • Includes Wire Leads
  • Standards SAE J994, CE, OSHA, MSHA
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list