BACK SUPPORT WITH LUMBAR PAD,BLACK,L
BACK SUPPORT WITH LUMBAR PAD,BLACK,L
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Back Support with Lumbar Pad, Size Large, Fits Waist Size 34 In. to 38 In., Width 8 In., Material Mesh, Closure Type Hook and Loop, Colour Black
Technical Specs
- ItemBack Support with Lumbar Pad
- MaterialPolyester Mesh
- Waist Size - Minimum34 in
- Support Height9 1/2 in
- Includes SuspendersNo Suspenders
- GenderUnisex
- Colour Black
- Size L
- Waist Size - Maximum 38 in
- Closure Double Hook-and-Loop
- Latex Content Contains Latex
- Country of Origin China
(subject to change)
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.60
/ each
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$84.39
/ pair
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.50
/ each