BACK SUPPORT LUMBAR PAD BLACK L
BACK SUPPORT LUMBAR PAD BLACK L
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Back Support with Lumbar Pad, Size Large, Fits Waist Size 34 In. to 38 In., Width 8 In., Material Nylon, Closure Type Single Strap, Colour Black
Technical Specs
- ItemBack Support with Lumbar Pad
- Fits Waist Size34" - 38"
- MaterialNylon
- Closure TypeSingle Strap
- Back Support Size Large
- Width 7-5/8"
- Suspenders None
- Colour Black
- Country of Origin China
(subject to change)
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.40
/ EACH
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.45
/ PAIR
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.50
/ EACH