BACK SUPPORT BLACK XL
BACK SUPPORT BLACK XL
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Back Support with Stay, Size X-Large, Fits Waist Size 38 In. to 42 In., Width 7-1/2 In., Material Elastic, Suspenders 1-1/2 In. Knit Elastic, Closure Type Single Strap, Colour Black
Technical Specs
Item Back Support with Stay
Fits Waist Size 38" - 42"
Material Elastic
Closure Type Single Strap Hook and Loop
Back Support Size X-Large
Width 7-1/2"
Suspenders 1-1/2 in Detachable Knit Elastic
Colour Black
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.17
/ EACH
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.45
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.00
/ EACH