!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BACK SUPPORT, DETACHABLE SUSPENDERS, HOOK AND LOOP, BLACK, 3XL, 46 TO 52 IN, 7 1/2 IN W, ELASTIC

BACK SUPPORT, DETACHABLE SUSPENDERS, HOOK AND LOOP, BLACK, 3XL, 46 TO 52 IN, 7 1/2 IN W, ELASTIC

ERGODYNE

BACK SUPPORT, DETACHABLE SUSPENDERS, HOOK AND LOOP, BLACK, 3XL, 46 TO 52 IN, 7 1/2 IN W, ELASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACK SUPPORT, DETACHABLE SUSPENDERS, HOOK AND LOOP, BLACK, 3XL, 46 TO 52 IN, 7 1/2 IN W, ELASTIC

BACK SUPPORT, DETACHABLE SUSPENDERS, HOOK AND LOOP, BLACK, 3XL, 46 TO 52 IN, 7 1/2 IN W, ELASTIC

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO11117
  • Mfr. Model # 11117
  • UNSPSC # 46182201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This back support is 3 extra-large and fits waist sizes 46 to 52 inches. It is 7 1/2 inches wide and is made of an elastic material. This support has detachable suspenders and is black in colour. It has a hook-and-loop closure.

Technical Specs

  • ItemBack Support
  • Fits Waist Size46 to 52"
  • MaterialElastic
  • Closure TypeHook-and-Loop
  • Back Support Size 3X-Large
  • Width 7-1/2"
  • Suspenders Detachable
  • Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories