!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANIC GLOVES, HIGH-VISIBILITY BACK, FULL FINGER, SIZE XL, BLACK/YELLOW, MICROFIBRE/THINSULATE

MECHANIC GLOVES, HIGH-VISIBILITY BACK, FULL FINGER, SIZE XL, BLACK/YELLOW, MICROFIBRE/THINSULATE

WATSON GLOVES

MECHANIC GLOVES, HIGH-VISIBILITY BACK, FULL FINGER, SIZE XL, BLACK/YELLOW, MICROFIBRE/THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANIC GLOVES, HIGH-VISIBILITY BACK, FULL FINGER, SIZE XL, BLACK/YELLOW, MICROFIBRE/THINSULATE

MECHANIC GLOVES, HIGH-VISIBILITY BACK, FULL FINGER, SIZE XL, BLACK/YELLOW, MICROFIBRE/THINSULATE

WATSON GLOVES

https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9010W-X
  • Mfr. Model # 9010W-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Protect the back of your hands with these mechanics safety gloves. Containing a microfibre palm, high-visibility spandex backing, and stitching made of cotton, these gloves are available in X-large and black and yellow in colour. With wings, full-finger style, and a neoprene cuff, these gloves also have rubber knuckle padding, and Thinsulate lining.

Technical Specs

  • ItemGlove
  • InsulatedYes
  • Glove Liner MaterialThinsulate(TM) C40
  • Knuckle Protection MaterialRubber
  • ColourBlack, Yellow
  • SeriesExtreme
  • Glove FeaturesFoam Padded Palm Patches, Form-Fitting Memory, Silicone Printed Index Fingertip and Thumb, PVC Thumb Saddle, Sure-Grip, Padded Texturized PVC Knuckle, Abrasion and Impact Protection, Snug-Fitting, Secure Velcro Closure
  • Cuff MaterialNeoprene
  • Glove Insulation Material Thinsulate(TM) C40
  • Palm Material Microfibre
  • Glove Back Material Spandex
  • High-Visibility Features High-Visibility Backing
  • Finger Coverage Full Finger
  • Size- Alpha XL
  • Stitching Material Cotton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list