!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
B30 B593 BLK 4.00INX1.00IN

B30 B593 BLK 4.00INX1.00IN

BRADY

B30 B593 BLK 4.00INX1.00IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
B30 B593 BLK 4.00INX1.00IN

B30 B593 BLK 4.00INX1.00IN

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,020.22 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY118038
  • Mfr. Model # B30EP-174-593-BK
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemRaised Profile Label
  • Compatible Grainger Part Number6XGZ3
  • Label ColourBlack
  • Label Height1"
  • Label Width4"
  • Printer Series CompatibilityBBP30, BBP31, BBP33, BBP35, BBP37, S3100
  • Material SeriesB-593
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
  • AdhesiveYes
  • ApplicationEngrave Plate Substitutes for Panel ID
  • Indoor/Outdoor UsageOutdoor
  • Label Media FormatPrecut Roll
  • Label Thickness0.0256"
  • Maximum Service Temperature212 Degrees F
  • Roll Width4 1/4"
  • Service Temperature Range-4 Degrees to 212 Degrees F
  • For Print Method Thermal Transfer
  • Compatible Mfr Part Number B30-R4400-WT
  • Label Finish Gloss
  • Label Material Polyester
  • Labels per Roll 340
  • Adhesive Properties Aggressive Permanent Adhesive
  • Recommended Ribbon B30-R4400-WT
  • Product Type Raised Panel Label
  • Adhesive Material Acrylic
  • Includes 340 Labels/Roll
  • Inkjet Printable No
  • Label Shape Rectangle
  • Labels per Row 1
  • Minimum Service Temperature -4 Degrees F
  • Secondary Label Included No
  • Standards UL Recognized: RoHS Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list