!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED WORK LIGHT, CORDLESS, 18V/2 AH, LI-ION, 300 LUMENS, HANGING HOOK, 200 ° HEAD ROTATION

LED WORK LIGHT, CORDLESS, 18V/2 AH, LI-ION, 300 LUMENS, HANGING HOOK, 200 ° HEAD ROTATION

BOSCH

LED WORK LIGHT, CORDLESS, 18V/2 AH, LI-ION, 300 LUMENS, HANGING HOOK, 200 °  HEAD ROTATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED WORK LIGHT, CORDLESS, 18V/2 AH, LI-ION, 300 LUMENS, HANGING HOOK, 200 ° HEAD ROTATION

LED WORK LIGHT, CORDLESS, 18V/2 AH, LI-ION, 300 LUMENS, HANGING HOOK, 200 ° HEAD ROTATION

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSGLI18V300N
  • Mfr. Model # GLI18V-300N
  • UNSPSC # 39112006
  • CATALOGUE PAGE # 251
  • Shipping Weight 0.95 lbs

Product Details

This articulating cordless LED work light is made of high-density plastic and operates on an 18V/2 Ah Max Li-ion battery with a runtime of 300 minute. It has six LEDs with an output of 300 lumens and a hanging hook/belt clip mount. The compact work flashlight has spot beam focus, a high brightness level, a push button switch, and a 200 degree head rotation.

Technical Specs

  • ItemCordless Stick Light
  • Battery PlatformCORE18V: 18V SlimPack
  • Brightness Level300 lm
  • Mount TypeBelt Clip, Hang Hook
  • Cordless Tool Kit Contents(1) Bare Tool
  • Voltage12V
  • Compatible Battery Model NumberBAT612-2PK, BAT620, BAT621, BAT622, GBA18V63
  • FeaturesSix LED Lights
  • Head TypeRotating
  • Lamp Life at Maximum Lumens Rating6 hr
  • Lamp TypeLED
  • Maximum Height10 13/16 in
  • Number of Light Output Modes1
  • Replacement LampsNo
  • Switch TypePush Button
  • Tool Weight11 oz
  • Water Penetration RatingNot Rated
  • Product Type Stick Light
  • Series Standard
  • Light Output Mode High
  • Maximum Head Rotation Angle 200 Degrees
  • Run Time 6 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Charger Model Number BC1880, BC630, BC660, GAX18V-30
  • Focus Spot Beam
  • Included Charger No
  • Lamp Life Battery Capacity Rating 6.3 Ah
  • Maximum Brightness Level 300 lm
  • Number of Batteries Included 0
  • Power Source Cordless
  • Standards No
  • Tool Length 5 7/16 in
  • Tool Width 3 1/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list