!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEEL APPLIANCE HAND TRUCK, 61½ IN X 24 IN X 15 IN, 750 LB LOAD CAPACITY, STEEL, RATCHET

STEEL APPLIANCE HAND TRUCK, 61½ IN X 24 IN X 15 IN, 750 LB LOAD CAPACITY, STEEL, RATCHET

DAYTON

STEEL APPLIANCE HAND TRUCK, 61½ IN X 24 IN X 15 IN, 750 LB LOAD CAPACITY, STEEL, RATCHET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEEL APPLIANCE HAND TRUCK, 61½ IN X 24 IN X 15 IN, 750 LB LOAD CAPACITY, STEEL, RATCHET

STEEL APPLIANCE HAND TRUCK, 61½ IN X 24 IN X 15 IN, 750 LB LOAD CAPACITY, STEEL, RATCHET

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $757.53 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM34D669
  • Mfr. Model # 34D669
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.71 lbs

Product Details

This hand truck measures 24 inch width x 61 1/2 inch height x 15 inch depth and is red/grey. It includes cargo belt and ratchet tightener and it is made out of steel. In addition, it has a 750-pound load capacity, a dual loop handle.

Technical Specs

  • ItemHand Truck
  • Overall Height61 1/2 in
  • Overall Depth15 in
  • Frame MaterialSteel
  • Nose Plate ProfileStandard
  • Nose Plate Width24 in
  • Nose Plate Thickness7/32 in
  • Handle Height61 1/2 in
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Axle-Mounted Wheel BearingsBall Bearing
  • Strap Tightening TypeRatchet
  • AssembledAssembled
  • Includes Load ProtectorWith Load Protector
  • Load Capacity 750 lb
  • Overall Width 24 in
  • Frame Type Rounded Back
  • Nose Plate Type Straight
  • Nose Plate Material Steel
  • Nose Plate Depth 5 1/4 in
  • Handle Type Dual Loop
  • Caster/Wheel Configuration (2) Axle-Mounted
  • Axle-Mounted Wheel Type Tread on Core
  • Axle-Mounted Wheel Dia. 8 in
  • Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
  • Colour Red, Grey
  • Includes Cargo Belt and Ratchet Tightener
  • Includes Stair Climber With Stair Climber
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms