!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STATIC DISSIPATIVE FLOOR MAT, 3 X 4 FT, BUBBLE, RUBBER, BLACK, BEVELED EDGE

STATIC DISSIPATIVE FLOOR MAT, 3 X 4 FT, BUBBLE, RUBBER, BLACK, BEVELED EDGE

CONDOR

STATIC DISSIPATIVE FLOOR MAT, 3 X 4 FT, BUBBLE, RUBBER, BLACK, BEVELED EDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STATIC DISSIPATIVE FLOOR MAT, 3 X 4 FT, BUBBLE, RUBBER, BLACK, BEVELED EDGE

STATIC DISSIPATIVE FLOOR MAT, 3 X 4 FT, BUBBLE, RUBBER, BLACK, BEVELED EDGE

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $333.44 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38HW82
  • Mfr. Model # 38HW82
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

This black 457 Skystep ESD static dissipative floor mat has a rubber backing, and a rubber. It measures 3 feet x 4 feet and is 13 mm thick. It also features a beveled edge, a bubble surface. In addition, it has an anti-slip surface for added safety, and is for use in ESD assembly lines, individual work stations, packing and logistics warehouses, picking, and more.

Technical Specs

  • ItemStatic Dissipative Floor Mat
  • AntimicrobialNo
  • ApplicationESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking
  • ColourBlack
  • Edge StyleBevelled
  • For Surface TypeDry Surfaces
  • Includes Grounding CordNo
  • Other StandardsDIN 51130, IEC61340-4-1, REACH Compliant
  • Overall Width3 ft
  • Series457 Skystep(TM) ESD
  • Stripe PatternSolid
  • Surface MaterialRubber
  • Surface to Surface Resistance10^5 to 10^7 ohm
  • Antifatigue Material Yes
  • Anti-Slip Surface Yes
  • Backing Material Rubber
  • Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone
  • For Environment Dry, ESD
  • Grounding Cord Required No
  • Number of Beveled Edges 4
  • Overall Length 4 ft
  • Printed Image or Message None
  • Static Control Type Static Dissipative
  • Surface Design Bubble
  • Surface to Ground Resistance 10^5 to 10^7 ohm
  • Thickness 13 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list