This aviation snip has a length of 10 inch. The steel handle is yellow and has a moulded thermoplastic grip style/type. It features ambidextrous one-hand operation latch, colour coded grips, fast adjusting, long life pivot bo and more. In addition, it is made of steel, plus it is non-sparking, with a plastic grip. This aviation snip is designed for: metal.
Technical Specs
ItemAviation Snip
Cutting Capacity0.038 in (Stainless Steel), 0.048 in (Mild Steel), 0.054 in (Copper, Galvanized Steel), 0.062 in (Aluminum)
Cutting Edge TypeNot Serrated
FeaturesAmbidextrous One-Hand Operation Latch, Colour Coded Grips, Fast Adjusting, Long Life Pivot Bolt with Nylon Locking Nut and Pressure Washer, Narrower Grip Opening Accommodates Large or Small Hands to Maximize the Powerful Leverage of Compound Handle to Head Linkage
Grip TypeErgonomic
Handle MaterialSteel
Material ApplicationMetal
Overall Length10 in
Spring Assist HandleSpring Assist Handle
Blade MaterialSteel
Cutting DirectionLeft, Right
Cutting Length1 1/2 in
Grip MaterialPlastic
Handle ColourYellow
Handle StyleMoulded Thermoplastic Grip
Maximum Sheet Thickness20 ga
Snip TypeAviation Snips
Non-SparkingNot Non-Sparking
Country of OriginUnited States
(subject to change)