!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AVIATION SNIP SET, FORGED STEEL, 3 PIECE SET, 9⅞ IN L

AVIATION SNIP SET, FORGED STEEL, 3 PIECE SET, 9⅞ IN L

MILWAUKEE

AVIATION SNIP SET, FORGED STEEL, 3 PIECE SET, 9⅞ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AVIATION SNIP SET, FORGED STEEL, 3 PIECE SET, 9⅞ IN L

AVIATION SNIP SET, FORGED STEEL, 3 PIECE SET, 9⅞ IN L

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-4563R
  • Mfr. Model # 48-22-4563
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

This aviation snip set has a length of 9⅞ inch. It features durable laser hardened edges, serrated blade provides smooth cutting, handles deliver low eff and more. In addition, it is made of forged steel. This aviation snip set includes three pieces.

Technical Specs

  • ItemAviation Snip Set
  • FeaturesDurable Laser Hardened Edges, Serrated Blade Provides Smooth Cutting, Handles Deliver Low Effort Cutting, Forged Steel Blades, BOLT LOCK(TM) - Blades Won't Loosen, Sharp Blades for Easy Cutting, Comfort Grip Handles, Blade Shape Curls Away Material, One-Handed Metal Swing Lock, Chrome Plated Rust Protection, Colour Coded Handle Identification, Tether Ready Lanyard Hole
  • Overall Length9 7/8 in
  • Blade Material Forged Steel
  • Number of Pieces 3
  • Snip Type Offset Aviation
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list