!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AVIATION SNIP, FORGED STEEL, COLOR-CODED, 45 ° OFFSET HANDLE, 10¾ IN L

AVIATION SNIP, FORGED STEEL, COLOR-CODED, 45 ° OFFSET HANDLE, 10¾ IN L

MILWAUKEE

AVIATION SNIP, FORGED STEEL, COLOR-CODED, 45 °  OFFSET HANDLE, 10¾ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AVIATION SNIP, FORGED STEEL, COLOR-CODED, 45 ° OFFSET HANDLE, 10¾ IN L

AVIATION SNIP, FORGED STEEL, COLOR-CODED, 45 ° OFFSET HANDLE, 10¾ IN L

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.76 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-4568R
  • Mfr. Model # 48-22-4568
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Product Details

This aviation snip has a length of 10¾ inch. The handle has a color-coded, 45 degrees offset handle style/type. It features tether ready lanyard hole. In addition, it is made of forged steel.

Technical Specs

  • ItemAviation Snip
  • Cutting DirectionLeft Hand
  • Handle StyleColour-Coded, 45 Degrees Offset Handle
  • Overall Length10 3/4 in
  • Blade Material Forged Steel
  • Features Tether Ready Lanyard Hole
  • Lock Type One-Handed Metal Swing
  • Snip Type Aviation Snip
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list