!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AVIATION SNIP, STEEL, BLACK/YELLOW HANDLE, ERGONOMIC GRIP, FOR COLD ROLLED STEEL, STAINLESS STEEL, 9¾ IN L

AVIATION SNIP, STEEL, BLACK/YELLOW HANDLE, ERGONOMIC GRIP, FOR COLD ROLLED STEEL, STAINLESS STEEL, 9¾ IN L

FISKARS

AVIATION SNIP, STEEL, BLACK/YELLOW HANDLE, ERGONOMIC GRIP, FOR COLD ROLLED STEEL, STAINLESS STEEL, 9¾ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AVIATION SNIP, STEEL, BLACK/YELLOW HANDLE, ERGONOMIC GRIP, FOR COLD ROLLED STEEL, STAINLESS STEEL, 9¾ IN L

AVIATION SNIP, STEEL, BLACK/YELLOW HANDLE, ERGONOMIC GRIP, FOR COLD ROLLED STEEL, STAINLESS STEEL, 9¾ IN L

FISKARS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.91 / each

EHC: EHC :
Min Qty 34 = $948.94

Compliance and Restrictions

  • None

This product must be purchased in quantities of 34 or more and in multiples of 3. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GWN710600
  • Mfr. Model # 710600
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This aviation snip has a length of 9¾ inch. The handle is black/yellow. It features heavy duty, ergonomic, straight cut and meets the standards for ASME B107.18. In addition, it is made of steel, with a softgrip. This aviation snip is designed for: cold rolled steel, stainless steel.

Technical Specs

  • ItemAviation Snip
  • Cutting Capacity18 ga (Cold Rolled Steel), 22 ga (Stainless Steel)
  • Cutting Length1 1/2 in
  • Grip MaterialSoftgrip(R)
  • Handle ColourBlack, Yellow
  • Material ApplicationCold Rolled Steel, Stainless Steel
  • Overall Length9 3/4 in
  • Spring Assist HandleSpring Assist Handle
  • Blade Material Steel
  • Cutting Direction Straight
  • Features Heavy Duty, Ergonomic, Straight Cut
  • Grip Type Ergonomic
  • Includes Cushioned Grip Cushioned Grip Included
  • Maximum Sheet Thickness 22 ga
  • Snip Type Aviation Snips
  • Standards ASME B107.18
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list