!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AVIATION SNIP, STRAIGHT, 10 IN OVERALL L, 1 1/4 IN CUTTING L, STEEL, MULTI-COMPONENT

AVIATION SNIP, STRAIGHT, 10 IN OVERALL L, 1 1/4 IN CUTTING L, STEEL, MULTI-COMPONENT

STANLEY

AVIATION SNIP, STRAIGHT, 10 IN OVERALL L, 1 1/4 IN CUTTING L, STEEL, MULTI-COMPONENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AVIATION SNIP, STRAIGHT, 10 IN OVERALL L, 1 1/4 IN CUTTING L, STEEL, MULTI-COMPONENT

AVIATION SNIP, STRAIGHT, 10 IN OVERALL L, 1 1/4 IN CUTTING L, STEEL, MULTI-COMPONENT

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.61 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45JX44
  • Mfr. Model # FMHT73756
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This aviation snip has a length of 10 inch. The steel handle is black. It features auto release mechanism. In addition, it is made of steel, plus it is non-sparking, with a multicomponent grip. This aviation snip is designed for: cold rolled steel, stainless steel.

Technical Specs

  • ItemAviation Snip
  • Cutting Capacity18 ga (Cold Rolled Steel), 22 ga (Stainless Steel)
  • Cutting Edge TypeNot Serrated
  • FeaturesAuto Release Mechanism
  • Grip TypeErgonomic
  • Handle MaterialSteel
  • Material ApplicationCold Rolled Steel, Stainless Steel
  • Overall Length10 in
  • Spring Assist HandleSpring Assist Handle
  • Blade Material Steel
  • Cutting Direction Straight
  • Cutting Length 1 1/4 in
  • Grip Material Multicomponent
  • Handle Colour Black
  • Includes Cushioned Grip Cushioned Grip Included
  • Maximum Sheet Thickness 22 ga
  • Snip Type Aviation Snips
  • Non-Sparking Not Non-Sparking
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list