!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, IMPACT RESIST,FULL FINGER, HOOK/LOOP, ELASTIC CUFF, XXL, BLK, SYNTH SUEDE LEATHER/VISCOLAS

GLOVES, IMPACT RESIST,FULL FINGER, HOOK/LOOP, ELASTIC CUFF, XXL, BLK, SYNTH SUEDE LEATHER/VISCOLAS

IMPACTO

GLOVES, IMPACT RESIST,FULL FINGER, HOOK/LOOP, ELASTIC CUFF, XXL, BLK, SYNTH SUEDE LEATHER/VISCOLAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, IMPACT RESIST,FULL FINGER, HOOK/LOOP, ELASTIC CUFF, XXL, BLK, SYNTH SUEDE LEATHER/VISCOLAS

GLOVES, IMPACT RESIST,FULL FINGER, HOOK/LOOP, ELASTIC CUFF, XXL, BLK, SYNTH SUEDE LEATHER/VISCOLAS

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.84 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IMOAV408XXL
  • Mfr. Model # AV408XXL
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs

Product Details

This pair of anti-impact mechanic's work gloves features anti-slip palm and ginger tip patches with a full-fingered design, elastic cuffs, hook and loop closures, and a palm area viscolas pad for extra protection. These black, synthetic suede leather gloves are sized XX-large and are used with both electric and manual tools.

Technical Specs

  • ItemMechanics Glove
  • Palm MaterialSynthetic Suede, VEP
  • StandardsEN 388
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Glove FeaturesIdeal for Material Handling, General Work Glove, for Sports and Home Applications, Provides Abrasion, Impact and Shock Protection, Optimum Dexterity and Hand Protection, Used with Electric and Manual Tools
  • EN 388 Impact RatedYes
  • Cuff Style Hook-and-Loop, Spandex
  • Glove Back Material Spandex
  • Colour Black
  • Series AV408
  • Size- Alpha 2XL
  • Sold As Pair
  • Cuff Material Elastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list