!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUX DRIVNG LAMP,HALOGEN,RECTNGLR,BRACKET

AUX DRIVNG LAMP,HALOGEN,RECTNGLR,BRACKET

JETCO

AUX DRIVNG LAMP,HALOGEN,RECTNGLR,BRACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUX DRIVNG LAMP,HALOGEN,RECTNGLR,BRACKET

AUX DRIVNG LAMP,HALOGEN,RECTNGLR,BRACKET

JETCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JET12377004
  • Mfr. Model # 123-77004
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • ItemAuxiliary Driving Lamp
  • Number of Bulbs1
  • Housing MaterialPlastic
  • Housing ColourBlack
  • Lamp Life200 hr
  • Lens MaterialGlass
  • StandardsDOT, SAE
  • Lighting Technology Halogen
  • Overall Width 210 mm
  • Current 7.58 A @ 12V
  • Includes Cover
  • Lens Colour Clear
  • Operating Voltage 12V
  • Wattage 100 W
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories