!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUTOMOTIVE PRE SPRAY, CHERRY SCENT, PH 12.6, PINK, DRUM, 205 L

AUTOMOTIVE PRE SPRAY, CHERRY SCENT, PH 12.6, PINK, DRUM, 205 L

TOUGH GUY

AUTOMOTIVE PRE SPRAY, CHERRY SCENT, PH 12.6, PINK, DRUM, 205 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOMOTIVE PRE SPRAY, CHERRY SCENT, PH 12.6, PINK, DRUM, 205 L

AUTOMOTIVE PRE SPRAY, CHERRY SCENT, PH 12.6, PINK, DRUM, 205 L

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,082.92 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XDCA269-205L
  • Mfr. Model # A269C222
  • UNSPSC # 47131800
  • CATALOGUE PAGE # 416
  • Shipping Weight 496.04 lbs

Product Details

This Automotive Pre-Spray comes in a 205 litre drum. It is pink and contains detergents to remove dirt and soil. It is a cherry scented liquid with a pH of 12.6. For use with vehicles.

Technical Specs

  • ItemAutomotive Prespray
  • Container Size205 L
  • ColourRed
  • FragranceCherry
  • Container Type Drum
  • Maximum pH Level 12.6
  • Removes Dirt, Soil
  • Specific Gravity 1.07
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories