!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUTOMOTIVE FUSE, ATO SERIES, 20 AMPS, YELLOW

AUTOMOTIVE FUSE, ATO SERIES, 20 AMPS, YELLOW

LITTELFUSE

AUTOMOTIVE FUSE, ATO SERIES, 20 AMPS, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOMOTIVE FUSE, ATO SERIES, 20 AMPS, YELLOW

AUTOMOTIVE FUSE, ATO SERIES, 20 AMPS, YELLOW

LITTELFUSE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LTTATO20BP
  • Mfr. Model # ATO20BP
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This ATO Series automotive fuse has 20 amps. This automotive fuse meets the standards for Complies with SAE J1284 and ISO 8820-3, CSA File No. 29862, UL File AU 1410.

Technical Specs

  • ItemAutomotive Fuse
  • SeriesATO
  • Body StyleBlade
  • Equivalent SeriesATO
  • Amps 20 A
  • Speed Fast Acting
  • Colour Code Yellow
  • Standards Complies with SAE J1284 and ISO 8820-3, CSA Certified File No. 29862, UL Listed File AU 1410

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list