This automotive fuse has 200 amps, and a voltage rating of 32V DC. It measures 5/8 inch W x 2 11/16 inch L x 11/32 inch depth. This automotive fuse meets the standards for RoHS 2002/95/EC. It is made of plastic.
Technical Specs
ItemAutomotive Fuse
AC Voltage RatingNot Rated
Visual IndicationNonindicating
Fits Fuse Block StyleNonrejection
Colour CodeBlack
Length2 11/16 in
Depth11/32 in
Equivalent Series298, AMG
Compatible Fuse Block SeriesHME
ElementSingle
Amps200 A
DC Voltage Rating32V DC
Body StyleBolt-On
Interrupt Rating1 kA @ 32V DC
Fuse Size2 11/16 in L x 5/8 in W x 11/32 in dia
Width5/8 in
Equivalent Brand and SeriesBussmann AMG, Littelfuse 298
SpeedFast Acting
Body MaterialPlastic
StandardsRoHS 2002/95/EC
Country of OriginUnited States
(subject to change)