!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUTOMOTIVE FUSE, 125 AMPS, 32V DC, 2 11/16 IN L, ⅝ IN WD

AUTOMOTIVE FUSE, 125 AMPS, 32V DC, 2 11/16 IN L, ⅝ IN WD

BUSSMANN

AUTOMOTIVE FUSE, 125 AMPS, 32V DC, 2 11/16 IN L, ⅝ IN WD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOMOTIVE FUSE, 125 AMPS, 32V DC, 2 11/16 IN L, ⅝ IN WD

AUTOMOTIVE FUSE, 125 AMPS, 32V DC, 2 11/16 IN L, ⅝ IN WD

BUSSMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6AYK5
  • Mfr. Model # AMG-125
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This automotive fuse has 125 amps, and a voltage rating of 32V DC. It measures 5/8 inch W x 2 11/16 inch L x 11/32 inch depth. It is made of plastic.

Technical Specs

  • ItemAutomotive Fuse
  • AC Voltage RatingNot Rated
  • Visual IndicationNonindicating
  • Fits Fuse Block StyleNonrejection
  • Colour CodeBlack
  • Length2 11/16 in
  • Depth11/32 in
  • Equivalent Series298, AMG
  • Compatible Fuse Block SeriesHME
  • ElementSingle
  • Amps 125 A
  • DC Voltage Rating 32V DC
  • Body Style Bolt-On
  • Interrupt Rating 1 kA @ 32V DC
  • Fuse Size 2 11/16 in L x 5/8 in W x 11/32 in dia
  • Width 5/8 in
  • Equivalent Brand and Series Bussmann AMG, Littelfuse 298
  • Speed Fast Acting
  • Body Material Plastic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list