!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUTOMATIC TRANSMISSION FLUID, REDJUG, 0.847 AT 60 ° F SPECIFIC GRAVITY

AUTOMATIC TRANSMISSION FLUID, REDJUG, 0.847 AT 60 ° F SPECIFIC GRAVITY

MOBIL

AUTOMATIC TRANSMISSION FLUID, REDJUG, 0.847 AT 60 ° F SPECIFIC GRAVITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOMATIC TRANSMISSION FLUID, REDJUG, 0.847 AT 60 ° F SPECIFIC GRAVITY

AUTOMATIC TRANSMISSION FLUID, REDJUG, 0.847 AT 60 ° F SPECIFIC GRAVITY

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.29 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESO122062
  • Mfr. Model # 122062
  • UNSPSC # 15121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Product Details

This automatic transmission fluid is red and meets the standards for Allison TES-295, Allison TES-468, MB-Approval 236.91, VOITH TURBO DIWA Service Bulletin 013 -Extended Drain, MAN 339 Typ V2, MAN 339 Typ Z12, MAN 339 Typ Z5.

Technical Specs

  • ItemAutomatic Transmission Fluid
  • Viscosity Index168
  • ColourRed
  • Container Type Jug
  • Standards Allison TES-295, Allison TES-468, MB-Approval 236.91, VOITH TURBO DIWA Service Bulletin 013 -Extended Drain, MAN 339 Typ V2, MAN 339 Typ Z12, MAN 339 Typ Z5
  • Specific Gravity 0.847 @ 60 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list