!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUTOMATIC FLUSH VALVE: ZURN ZTR6203, 0.125 GPF, 11½ IN ROUGH-IN, BATTERY

AUTOMATIC FLUSH VALVE: ZURN ZTR6203, 0.125 GPF, 11½ IN ROUGH-IN, BATTERY

ZURN

AUTOMATIC FLUSH VALVE: ZURN ZTR6203, 0.125 GPF, 11½ IN ROUGH-IN, BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOMATIC FLUSH VALVE: ZURN ZTR6203, 0.125 GPF, 11½ IN ROUGH-IN, BATTERY

AUTOMATIC FLUSH VALVE: ZURN ZTR6203, 0.125 GPF, 11½ IN ROUGH-IN, BATTERY

ZURN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $734.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38ZL88
  • Mfr. Model # ZTR6203-ULF
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.05 lbs

Technical Specs

  • ItemAutomatic Flush Valve
  • Fixture ConnectionTop Spud
  • Basic Power SourceBattery
  • Flush ModeSingle Flush
  • Flush Valve DesignDiaphragm
  • Spud Coupling3/4 in
  • Sensor Range22 in to 36 in
  • FinishChrome Plated
  • Manufacturers Warranty Length3 yr
  • Plumbing BrandZurn
  • Flush Valve Location Exposed
  • For Use With Category Urinals
  • Battery Life 3 yr
  • Gallons per Flush 0.125 gpf
  • Rough-In 11 1/2 in
  • Inlet Size 1 in IPS
  • Pressure Range 35 to 80 psi
  • Includes (4) AA Batteries, Adjustable Tailpiece, Cast Wall Flange with Set Screw, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling and Flange for Top Spud Connection, Sweat Solder Kit, Vandal Resistant Stop Cover
  • Standards ASSE 1037, CSA B125.3
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list