!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUTOMATIC CENTRE PUNCH, 1/64 IN TIP SIZE, ROUND, 9/16 IN SHANK DIA, 5 IN OVERALL L, ⅜ IN TAPER L

AUTOMATIC CENTRE PUNCH, 1/64 IN TIP SIZE, ROUND, 9/16 IN SHANK DIA, 5 IN OVERALL L, ⅜ IN TAPER L

STARRETT

AUTOMATIC CENTRE PUNCH, 1/64 IN TIP SIZE, ROUND, 9/16 IN SHANK DIA, 5 IN OVERALL L, ⅜ IN TAPER L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOMATIC CENTRE PUNCH, 1/64 IN TIP SIZE, ROUND, 9/16 IN SHANK DIA, 5 IN OVERALL L, ⅜ IN TAPER L

AUTOMATIC CENTRE PUNCH, 1/64 IN TIP SIZE, ROUND, 9/16 IN SHANK DIA, 5 IN OVERALL L, ⅜ IN TAPER L

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.05 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2ZVE9
  • Mfr. Model # 18A
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 326
  • Shipping Weight 0.1 lbs

Product Details

This automatic centre punch has a length of five inches. It features internal mechanism automatically, spring tension regulates uniform in depth and size for each and more. In addition, it is made of steel, has a SAE measurement type, with a knurled grip. This automatic centre punch is designed for: metal, plastic, wood.

Technical Specs

  • ItemAutomatic Centre Punch
  • Punch TypeCentre Punch
  • Tip TypePoint
  • Shank Diameter9/16 in
  • Overall Length5 in
  • Material ApplicationsMetal, Plastic, Wood
  • Measurement TypeSAE
  • Taper Length3/8 in
  • FeaturesInternal Mechanism Automatically, Spring Tension Regulates Uniform in Depth and Size for Each Setting, the Point can be Easily Removed for Regrinding or Replacement
  • Automatic Automatic
  • Tip Size 1/64 in
  • Shank Shape Round
  • Grip Style Knurled
  • Container Type Box
  • Includes Striking Cap Striking Cap Not Included
  • Includes Handguard Handguard Not Included
  • Includes Handle Handle Included
  • Material Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list