AUTOMATIC CENTRE PUNCH, ROUND, ½ IN SHANK DIA, 5 IN OVERALL L, 1 IN TAPER L, KNURLED GRIP, POUCH
AUTOMATIC CENTRE PUNCH, ROUND, ½ IN SHANK DIA, 5 IN OVERALL L, 1 IN TAPER L, KNURLED GRIP, POUCH
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This automatic centre punch has a length of five inches. It features single hand operation. In addition, it is made of steel, has a black oxide finish, with a knurled grip. This automatic centre punch is designed for: metal, plastic, wood.
Technical Specs
Item Automatic Centre Punch
Punch Type Centre Punch
Shank Shape Round
Grip Style Knurled
Container Type Pouch
Includes Striking Cap Striking Cap Not Included
Taper Length 1 in
Finish Black Oxide
Automatic Automatic
Tip Type Point
Shank Diameter 1/2 in
Overall Length 5 in
Material Applications Metal, Plastic, Wood
Includes Handguard Handguard Not Included
Features Single Hand Operation
Material Steel
Country of Origin India
(subject to change)
Alternate Products
GENERAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.86
/ each