!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AUTO-LOCK KNIFE UTILITY

AUTO-LOCK KNIFE UTILITY

OLFA

AUTO-LOCK KNIFE UTILITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTO-LOCK KNIFE UTILITY

AUTO-LOCK KNIFE UTILITY

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFUTC1
  • Mfr. Model # UTC-1
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.26 lbs

Product Details

Handsaver heavy-duty auto-lock retractable utility knife. Quick and easy blade change requires no tools. Universal handle for right or left handed use.

Technical Specs

  • ItemUtility Knife
  • Blade Change MethodQuick-Change
  • Blade FinishUnfinished
  • Blade MaterialSteel
  • Blade TipStandard
  • For Cutting CorkYes
  • For Cutting LeatherYes
  • For Cutting PlasticYes
  • Grainger Part Number of Included Blade5LC51
  • Hand OrientationAmbidextrous
  • Handle MaterialPlastic
  • IncludesBlade
  • Manufacturer Model Number of Included BladeSKB
  • Number of Blades Included1
  • Other Material ApplicationsCardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine
  • Overall Thickness0.81 in
  • Package Quantity1
  • Retractable BladeYes
  • BladeSteel Standard Tip
  • Application Multipurpose
  • Blade Edge Type Plain
  • Blade Projection Length 2 7/16 in
  • Blade Operation Retractable
  • For Cutting Cardboard Yes
  • For Cutting Fabric No
  • For Cutting Paper Yes
  • For Cutting Rubber Yes
  • Grip Type Rubberized
  • Handle Colour Black, Yellow
  • Handle Style Contoured
  • Includes Pocket Clip No
  • Metal Detectable No
  • Number of Blades Stored 0
  • Overall Length 6 1/2 in
  • Overall Width 1 1/2 in
  • Replaceable Blade Yes
  • Tether Ready No
  • Length- Overall/Blade Projection 6 5/8 in / 2 7/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list