!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUTO FUEL PUMP,AUTO NOZZLE

AUTO FUEL PUMP,AUTO NOZZLE

GPI

AUTO FUEL PUMP,AUTO NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
AUTO FUEL PUMP,AUTO NOZZLE

AUTO FUEL PUMP,AUTO NOZZLE

GPI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,213.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9MEU3
  • Mfr. Model # M180SAU
  • UNSPSC # 40151532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.5 lbs

Technical Specs

  • ItemFuel Pump
  • Bung Connection Dia.2 in
  • Hose Outside Dia.1 in
  • Hose Cover MaterialNitrile
  • For Container Size10 gal, 500 gal
  • Max. Outlet Pressure15 psi
  • IncludesAutomatic Unleaded Nozzle, Dispensing Hose, Factory-Installed Power Cord, Filter with Adapter, Fuse Assembly, Installation Kit, Pump, Tank Adapter, Telescoping Suction Pipe
  • Includes NozzleYes
  • Includes Suction TubeYes
  • Duty Cycle30 Minutes On/30 Minutes Off
  • Meter Unit Of MeasureNot Applicable
  • Suction Tube Length40 in
  • Suction Tube OD1 in
  • Motor HP1/4 hp
  • Nozzle Fluid CompatibilityDiesel
  • Nozzle OperationAutomatic
  • Pump Connection TypeFNPT
  • Agency ComplianceCE, Class I Div 2, cULus
  • Food GradeNo
  • Max. Fluid Temp.125 Degrees F
  • Adapter Connection TypeMNPT
  • Compatible ChemicalsDiesel, Gasoline, Kerosene
  • Frequency (Hz)60 Hz
  • Housing FinishPowder Coated
  • Max. Head - Pumps4 4/5 ft
  • Motor EnclosureExplosion Proof
  • Runs DryNo
  • Self-PrimingYes
  • Thermal ProtectionYes
  • Discharge Connection Type FNPT
  • Hose Length 12 ft
  • Hose Tube Material Nitrile
  • Housing Material - Pumps Aluminum
  • Max. Flow Rate 18 gpm
  • Max. Viscosity 50 SUS
  • Includes Discharge Hose Yes
  • Includes Spout No
  • Filter Included Not Applicable
  • Meter Type Not Applicable
  • Metered No
  • Suction Tube Material Polypropylene
  • Wetted Materials Not Applicable
  • Mount Type Bung
  • Nozzle Material Aluminum
  • Power Source Electric
  • Rated Voltage 12V DC
  • Explosion Proof Yes
  • Full Load Amps 30.0 A
  • Motor RPM 2,000 RPM
  • Adapter Material Aluminum
  • Cord Length 18 ft
  • Height Above Container 11 in
  • Includes Bung Adapter Yes
  • Min. Fluid Temp. -20 Degrees F
  • Number of Phases 1
  • Seal Material Buna-N
  • Spout Material Aluminum
  • Variable Speed No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list