!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ATHLETIC STRIPING PNT,EXTREME HIDE WHITE

ATHLETIC STRIPING PNT,EXTREME HIDE WHITE

KRYLON INDUSTRIAL

ATHLETIC STRIPING PNT,EXTREME HIDE WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ATHLETIC STRIPING PNT,EXTREME HIDE WHITE

ATHLETIC STRIPING PNT,EXTREME HIDE WHITE

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $225.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYK51130404-20
  • Mfr. Model # K51130404-20
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.474 lbs

Technical Specs

  • ItemInverted Striping Paint
  • Product TypeStriping Paint
  • Colour FamilyWhites
  • Surface MaterialGrass
  • FormulationLatex
  • Container Size5 gal
  • Compatible EquipmentStriping and Marking Machines
  • Application MethodBrush, Roller, Spray
  • Container TypeCan
  • Dry Time Tack Free30 min
  • FeaturesFast Drying, Safe Alternative to Lime, Won't Harm Grass, Won't Stain Uniforms
  • Line Striping AerosolYes
  • Minimum Application Temperature50 Degrees F
  • Paint CollectionSemi Permanent Striping Paint
  • Resin MaterialWater Based
  • StandardsCARB Compliant, EC Compliant, LADCO Compliant, OTC Compliant, SCAQMD Compliant
  • VOC ContentLess Than 97 g/L
  • Permanence Temporary
  • Paint Base Type Water
  • Paint Dispensing Style Pour
  • Application General Purpose
  • Colour Athletic White
  • Coverage Area 350 Linear ft/gal (4 in Stripe)
  • Compatible with Manufacturer Part Number K08340, K08350
  • Cleaning Method Soap and Water
  • Dry Time 30 min
  • Exposure Conditions Mild to Moderate
  • Flammability Flammable
  • Maximum Application Temperature 80 Degrees F
  • Paint and Primer Application Method Marking Wand, Spray
  • Paint Colour Family Whites
  • Sheen Flat
  • Use Location Exterior
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list