!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STUB PUMP, MEDIUM PRESSURE, 3:1 PUMP RATIO, 1/4 IN AIR INLET

STUB PUMP, MEDIUM PRESSURE, 3:1 PUMP RATIO, 1/4 IN AIR INLET

LINCOLN

STUB PUMP, MEDIUM PRESSURE, 3:1 PUMP RATIO, 1/4 IN AIR INLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STUB PUMP, MEDIUM PRESSURE, 3:1 PUMP RATIO, 1/4 IN AIR INLET

STUB PUMP, MEDIUM PRESSURE, 3:1 PUMP RATIO, 1/4 IN AIR INLET

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,707.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC282398
  • Mfr. Model # 282398
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1529
  • Shipping Weight 19.69 lbs

Product Details

This medium pressure stub pump has a pump ratio of 3:1 and a 1/4-inch air inlet. It includes a 282396 bare stub pump, an 84934 pump cover kit, a 73024 oil connecting hose, a 72024 air connecting hose, a 241584 90 volume union elbow, an 815 air coupler, a 11659 air nipple, and an 84538 bung bushing.

Technical Specs

  • ItemStub Pump
  • Pump Ratio3:1
  • For Use WithStub
  • Type Medium Pressure Pumps
  • Air Inlet (In.) 1/4
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list