!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ASPHALT CRACK MELTER, STEEL, 10 GAL CAPACITY

ASPHALT CRACK MELTER, STEEL, 10 GAL CAPACITY

MARSHALLTOWN

ASPHALT CRACK MELTER, STEEL, 10 GAL CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ASPHALT CRACK MELTER, STEEL, 10 GAL CAPACITY

ASPHALT CRACK MELTER, STEEL, 10 GAL CAPACITY

MARSHALLTOWN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,358.89 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22P270
  • Mfr. Model # AT10MA
  • UNSPSC # 27112202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 161.0 lbs

Product Details

This asphalt crack melter has a width of 10 inch, a height of 10 inch, and a length of 29 inch. In addition, it is made of steel. This asphalt crack melter includes adjustable nozzle.

Technical Specs

  • ItemAsphalt Crack Melter
  • Overall Height10 in
  • Product TypeAsphalt Pour Pot
  • Frame Gauge14 ga
  • IncludesAdjustable Nozzle
  • Overall Width 10 in
  • Overall Length 29 in
  • Capacity 2 5/8 gal
  • Included Wheels Wheels Not Included
  • Material Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list