!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AREA PUMP,BLE,NDIR LEL CO H2S O2

AREA PUMP,BLE,NDIR LEL CO H2S O2

BW TECHNOLOGIES

AREA PUMP,BLE,NDIR LEL CO H2S O2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AREA PUMP,BLE,NDIR LEL CO H2S O2

AREA PUMP,BLE,NDIR LEL CO H2S O2

BW TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10,851.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BWTHRRB300100ABK00
  • Mfr. Model # HRR-B300100ABK-000
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.6 lbs

Technical Specs

  • ItemArea Pump
  • Gas TypeCl2, CO, CO2, H2S, HCN, LEL, NH3, NO, NO2, O2, SO2, VOC
  • ResolutionCL2 (0.1 ppm Increments), CO (1 ppm Increments), H2S (1 ppm Increments), LEL (1% LEL Increments), NH3 (1 ppm Increments), NO (0.5 pm), O2 (0.1% vol. Increments), SO2 (0.1 ppm)
  • PID Ionization Energy Level10.6 eV: 10 eV: 9.8 eV
  • Alarm SettingAdjustable through Device Configurator
  • Battery TypeRechargeable Lithium-Ion
  • Display1 LCD display: 4 LED indicators for light alarm
  • FeaturesBLE, NDIR LEL CO H2S O2
  • Width11 2/5 in
  • SeriesBW RIgRat
  • Detects Carbon Dioxide, Carbon Monoxide, Combustible Gases, Hydrogen Suflide, Sulfur Dioxide, Voc
  • Sensor Range Cl2 (0-50ppm), CO (0-2000ppm), CO2 (0-50000ppm), H2S (0-1000ppm), HCN (0-50ppm), LEL (0-100%LEL), NH3 (0-100ppm), NO (0-250ppm), NO2 (0-20ppm), O2 (0-30%vol), SO2 (0-20ppm), VOC (0-2000ppm)
  • Housing Colour Amber: Gray
  • Operating Temp. Range -4 to +140 Degrees F (-20 to +60 Degrees C) for pumped models:-40 to +140 Degrees F (-40 to +60 Degrees C) for diffusion models
  • Alarm Type Audible, Vibrating, Visual
  • Battery Life 2 yr
  • Standards cETLus Class I Division 1, Group A, B, C, D, T4
  • Height 18 1/2 in
  • Depth 15 4/5 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list