!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REMOTE AREA LIGHTING SYSTEM, LED, 3,000 LUMENS, 1 BRIGHTNESS LEVEL, IP54

REMOTE AREA LIGHTING SYSTEM, LED, 3,000 LUMENS, 1 BRIGHTNESS LEVEL, IP54

PELICAN

REMOTE AREA LIGHTING SYSTEM, LED, 3,000 LUMENS, 1 BRIGHTNESS LEVEL, IP54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REMOTE AREA LIGHTING SYSTEM, LED, 3,000 LUMENS, 1 BRIGHTNESS LEVEL, IP54

REMOTE AREA LIGHTING SYSTEM, LED, 3,000 LUMENS, 1 BRIGHTNESS LEVEL, IP54

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,212.99 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC9430BLK
  • Mfr. Model # 9430
  • UNSPSC # 26111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.52 lbs

Product Details

Twenty-four high intensity LED's. 12 V rechargeable sealed gel lead acid battery. Lumen valve: 2,000 (high), 1,000 (low). Extended height is 32 inches.

Technical Specs

  • ItemRemote Area Lighting System
  • Battery ChemistryLead Acid
  • Maximum Brightness3,000 lm
  • Operating Voltage12V DC
  • Number of Lamp Heads1
  • Frame ColourBlack, Yellow
  • IP RatingIP54
  • Includes BulbYes
  • Charging Time2 min
  • Head ColourBlack
  • Includes110V Charging Cord, Extendable Mast
  • Job Light TypeEmergency, Disaster Portable Light
  • Light DistributionFlood
  • Overall Height32.25 in
  • Replacement Bulb Part NumberMfr. No. 9434
  • StandardsCE, RoHS Compliant
  • Power Source Battery
  • Maximum Run Time 500 hr
  • Number of Brightness Levels 1
  • Lighting Technology LED
  • Mount Type Floor Stand
  • Hazardous Location Specification Not Rated
  • Maximum Height Adjustment 32.3 in
  • Brightness Levels 3,000 lm
  • Frame Material ABS, Polycarbonate
  • Head Material ABS, Polycarbonate
  • Includes Batteries Yes
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Rechargeable Yes
  • Run Time Levels 8 hr, 50 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list