!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REMOTE AREA LIGHTING SYSTEM, 2 LAMP HEADS, LUMENS 6000 (HIGH)/2000 (LOW), 12 V, 5.4 W, BLACK

REMOTE AREA LIGHTING SYSTEM, 2 LAMP HEADS, LUMENS 6000 (HIGH)/2000 (LOW), 12 V, 5.4 W, BLACK

PELICAN

REMOTE AREA LIGHTING SYSTEM, 2 LAMP HEADS, LUMENS 6000 (HIGH)/2000 (LOW), 12 V, 5.4 W, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
REMOTE AREA LIGHTING SYSTEM, 2 LAMP HEADS, LUMENS 6000 (HIGH)/2000 (LOW), 12 V, 5.4 W, BLACK

REMOTE AREA LIGHTING SYSTEM, 2 LAMP HEADS, LUMENS 6000 (HIGH)/2000 (LOW), 12 V, 5.4 W, BLACK

PELICAN

Clearance Price :
$3,026.52 / EACH

Your Price : $3,892.83 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC9460RSBK
  • Mfr. Model # 9460M
  • UNSPSC # 26111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.5 lbs

Product Details

This remote area lighting system has lumens of 6,000 (high) and 2,000 (low). It is black in colour and has two lamp heads. It has 5.4 watts, 12 volts, and an IP rating of 54. It includes instructions, a battery, a charger, a light unit, extendible masts, light heads, an AC charger, remote control, and a 12-volt socket.

Technical Specs

  • ItemTemporary Job Site Light
  • Battery ChemistryLead Acid
  • Maximum Brightness12,000 lm
  • Power Cord Length14 in
  • Lighting TechnologyLED
  • Mount TypeFloor Stand
  • Hazardous Location SpecificationNot Rated
  • Maximum Height Adjustment79 in
  • Brightness Levels12,000 lm
  • Cord DesignationSJTW
  • Frame MaterialAluminum
  • Head MaterialAluminum
  • Includes BatteriesYes
  • Lamp GuardPolypropylene
  • Light DistributionFlood
  • Number of Cord Wires16
  • RechargeableYes
  • Run Time Levels3 hr, 24 hr
  • Wattage160 W
  • Power Source Battery, Corded
  • Maximum Run Time 24 hr
  • Number of Brightness Levels 1
  • Operating Voltage 12V DC
  • Number of Lamp Heads 2
  • Frame Colour Black
  • IP Rating IP54
  • Includes Bulb Yes
  • Charging Time 8 hr
  • Cord Wire Gauge 16 AWG
  • Head Colour Black
  • Includes Protector Case
  • Job Light Type Floor Stand Light
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length 1 yr
  • Overall Height 79 in
  • Replacement Bulb Part Number 009466-230-110
  • Standards CE, RoHS Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list