!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FR JACKET, CSA, HI-VIS, SIZE SMALL, ORANGE, PVC/NOMEX/KEVLAR

FR JACKET, CSA, HI-VIS, SIZE SMALL, ORANGE, PVC/NOMEX/KEVLAR

PIONEER

FR JACKET, CSA, HI-VIS, SIZE SMALL, ORANGE, PVC/NOMEX/KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR JACKET, CSA, HI-VIS, SIZE SMALL, ORANGE, PVC/NOMEX/KEVLAR

FR JACKET, CSA, HI-VIS, SIZE SMALL, ORANGE, PVC/NOMEX/KEVLAR

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $257.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRVP162041S
  • Mfr. Model # V2448450-S
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.39 lbs

Product Details

Keep safe and visible at work with this orange, flame-resistant jacket. It is size small and is made of PVC on Dupont Nomex fabric and Kevlar with a fabric weight of eight ounces per square yard. It meets CSA Z96-09 and CSA Z462-12 standards.

Technical Specs

  • ItemArc Flash Rain Bib Overalls
  • ANSI Class3
  • ColourOrange
  • MaterialPVC
  • Number of Outside Pockets0
  • SizeS
  • High-VisibilityYes
  • Waist ClosureTies
  • CSA Class 2
  • ATPV Rating 12.9 cal/sq cm
  • Fabric Weight 8 oz/sq yd
  • Number of Inside Pockets 1
  • Protection Type Flame Resistant
  • Standards CGSB 155.20, CSA Z96-09, ANSI 107, CSA Z462-12, NFPA 70E-12
  • Total Number of Pockets 1
  • Garment Type Pants
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list