!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SEAMLESS KNIT WRIST, CUT LEVEL A3, L/9, BLACK/GREY, NITRILE/HPPE/TPR

CUT-RESISTANT GLOVES, SEAMLESS KNIT WRIST, CUT LEVEL A3, L/9, BLACK/GREY, NITRILE/HPPE/TPR

WATSON GLOVES

CUT-RESISTANT GLOVES, SEAMLESS KNIT WRIST, CUT LEVEL A3, L/9, BLACK/GREY, NITRILE/HPPE/TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CUT-RESISTANT GLOVES, SEAMLESS KNIT WRIST, CUT LEVEL A3, L/9, BLACK/GREY, NITRILE/HPPE/TPR

CUT-RESISTANT GLOVES, SEAMLESS KNIT WRIST, CUT LEVEL A3, L/9, BLACK/GREY, NITRILE/HPPE/TPR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.99 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT353TPR-L
  • Mfr. Model # 353TPR-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These black and grey cut-resistant gloves come in size large/nine. They feature a foam nitrile palm coating, an HPPE shell, TPR on the back, fingers, and thumb, and an extended seamless knit wrist. They are ANSI cut level A3, ANSI puncture level three, and ANSI abrasion level four.

Technical Specs

  • ItemCut-Resistant Work Glove
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 105-16, EN 388 4X42CP, ANSI/ISEA 138
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Size- Numeric9
  • Glove ConstructionSeamless Knit
  • SeriesStealth Hellcat
  • Sold AsPair
  • ANSI/ISEA Puncture Level3
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X42CP
  • Palm Type Coated
  • Glove Coating Material Nitrile
  • ANSI/ISEA Impact Level 2
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Features TPR on Back, Fingers and Thumb, Impact Protection, Cut-Resistant, Puncture-Resistant, Abrasion-Resistant
  • Thickness 13 ga
  • ANSI/ISEA Cut Load 761 g
  • Colour Black, Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list