!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, CUT LEVEL A2,XXL/11, GREY/BLACK, NITRILE/ARAMID/HPPE

CUT-RESISTANT GLOVES, CUT LEVEL A2,XXL/11, GREY/BLACK, NITRILE/ARAMID/HPPE

WATSON GLOVES

CUT-RESISTANT GLOVES, CUT LEVEL A2,XXL/11, GREY/BLACK, NITRILE/ARAMID/HPPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, CUT LEVEL A2,XXL/11, GREY/BLACK, NITRILE/ARAMID/HPPE

CUT-RESISTANT GLOVES, CUT LEVEL A2,XXL/11, GREY/BLACK, NITRILE/ARAMID/HPPE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.14 / pair

EHC: EHC :
Min Qty 6 = $90.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT353XXL
  • Mfr. Model # 353-XXL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 904
  • Shipping Weight 0.2 lbs

Product Details

These grey and black cut-resistant gloves come in size XX-large/11 and have coated palms. They are made of nitrile and aramid with HPPE lining. These gloves are ANSI cut level A2, ANSI abrasion level four, ANSI puncture level two, and can withstand a cutting force of up to 761 grams.

Technical Specs

  • ItemDynamo Glove
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 105-16, EN 388 4X31B
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Base Coating CoveragePalm
  • Size- Alpha2XL
  • Glove FeaturesCut-Resistant, Puncture-Resistant
  • Thickness15 ga
  • ANSI/ISEA Cut Load761 g
  • ColourBlack, Grey
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X31B
  • Palm Type Grip Coated
  • Glove Performance High Grip
  • Cuff Style Knit
  • Glove Coating Coverage Palm
  • Glove Coating Colour Black
  • Series Stealth
  • Sold As Each
  • ANSI/ISEA Puncture Level 3
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list