!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PARTS WASHER CLEANER, WATER, DIRT/GREASE/GRIME/SOIL, FOR METALS MATERIAL GROUP, 140 ° F TO 212 ° F

PARTS WASHER CLEANER, WATER, DIRT/GREASE/GRIME/SOIL, FOR METALS MATERIAL GROUP, 140 ° F TO 212 ° F

ZEP

PARTS WASHER CLEANER, WATER, DIRT/GREASE/GRIME/SOIL, FOR METALS MATERIAL GROUP, 140 ° F TO 212 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARTS WASHER CLEANER, WATER, DIRT/GREASE/GRIME/SOIL, FOR METALS MATERIAL GROUP, 140 ° F TO 212 ° F

PARTS WASHER CLEANER, WATER, DIRT/GREASE/GRIME/SOIL, FOR METALS MATERIAL GROUP, 140 ° F TO 212 ° F

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $946.54 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEP36342
  • Mfr. Model # 36342
  • UNSPSC # 47131828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Product Details

This Recirculating Detergent series parts washer cleaner is white and meets the standards for EPCRA-Emergency Planning and Community Right-to-Know Act, TSCA.

Technical Specs

  • ItemParts Washer Cleaner
  • RemovesDirt, Grease, Grime, Soil
  • Container Size125 lb
  • Product FormPowder
  • Container TypeDrum
  • Chemical TypeAlcohols, C9-11, Ethoxylated, Poly(oxy-1,2-Ethanediyl), .Alpha.-(Phenylmethyl)-.Omega.-[(1,1,3,3-Tetramethylbutyl) Phenoxy]-, Sodium Benzoate, Sodium Carbonate, Sodium Metasilicate (Disodium Salt), Tetrasodium Pyrophosphate
  • ColourWhite
  • For Washer TypeWater-Based Parts Washers
  • Maximum Operating Temperature212 Degrees F
  • Base Type Water
  • For Material Type Iron, Metals, Steel
  • Ready to Use/Concentrated Ready to Use
  • Minimum Operating Temperature 140 Degrees F
  • Standards EPCRA-Emergency Planning and Community Right-to-Know Act, TSCA
  • Cleaner Type Cleaner
  • Flammability Nonflammable
  • Fragrance Mild
  • Series Recirculating Detergent
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list