!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, SZ XL/10, 12 IN L/26 MIL THICK, GRN, NITRILE

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, SZ XL/10, 12 IN L/26 MIL THICK, GRN, NITRILE

MICROFLEX

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, SZ XL/10, 12 IN L/26 MIL THICK, GRN, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, SZ XL/10, 12 IN L/26 MIL THICK, GRN, NITRILE

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, SZ XL/10, 12 IN L/26 MIL THICK, GRN, NITRILE

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.98 / PAIR

EHC: EHC :
Min Qty 144 = $1,149.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL58-330-10
  • Mfr. Model # 58-330-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

These size X-large/10 chemical-resistant gloves feature a two-layered coating construction with a nitrile film for chemical protection and an inner soft foam coating for moisture management. These green gloves have a gauntlet-style cuff and a reverse lozenge grip design. They have a length of 12 inches and are 26-mil thick. These unsupported, latex and silicone-free gloves have an ANSI level 5 abrasion rating.

Technical Specs

  • ItemChemical Glove
  • ANSI/ISEA Abrasion Level5
  • Chemical Glove FeaturesReversed Lozenge Grip Design, Two-Layered Coating Construction, Inner Soft Foam Coating
  • Cuff StyleGauntlet
  • EN ISO 374 Chemical RatingType A
  • Glove Colour FamilyGreen
  • Glove Liner MaterialFoam
  • Glove PerformanceMoisture Management Technology
  • Glove Thickness14.6 mil
  • SeriesAlphaTec
  • StandardsANSI ABR 5, EN 388:2016 +A1:2018 3101X, EN ISO 21420:2020, EN ISO 374-1:2016 Type A JKLOPT, EN ISO 374-5:2016, Category III, REACH Compliant
  • EN ISO 374 Chemicals TestedJKLOPT, J - n-Heptane, K - Sodium Hydroxide, 40% - L - Sulphuric Acid, 99% - O - Ammonia, 25% - P - Hydrogen Peroxide, 40% - T - Formaldehyde
  • Glove Sizes10
  • Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Snag-Resistant
  • Anti-Static Not Tested
  • Colour Green
  • EN 388 Impact Rated No
  • Glove Coating Colour Green
  • Glove Length 12 3/5 in
  • Glove Materials Nitrile
  • Glove Size 10
  • Latex-Free Yes
  • Silicone-Free Yes
  • Supported / Unsupported Unsupported
  • Glove Features Foldable Cuff Gutter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list