!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
APRON,BROWN,13 POCKETS,23IN W,CANVAS

APRON,BROWN,13 POCKETS,23IN W,CANVAS

BUCKET BOSS

APRON,BROWN,13 POCKETS,23IN W,CANVAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
APRON,BROWN,13 POCKETS,23IN W,CANVAS

APRON,BROWN,13 POCKETS,23IN W,CANVAS

BUCKET BOSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52NY96
  • Mfr. Model # 80100
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • ItemApron
  • Belt ColourBrown
  • Belt TypeQuick Release Buckle
  • Belt Buckle TypeQuick Release
  • Compatible with Product TypeHand Tools
  • Includes(2) Hammer Loops
  • Includes SuspendersNo
  • Maximum Waist Size52 in
  • Number of Pouch Outside Pockets13
  • Overall Length23 in
  • PaddedNo
  • Pouch MaterialCanvas
  • Removable PouchesNo
  • Waist SizeUp to 52"
  • Belt Adjustment Type Buckle
  • Belt Material Canvas
  • Buckle Finish Plastic
  • Colour Brown
  • Features Riveted Seams
  • Includes Belt Yes
  • Material Canvas
  • Number of Pockets 13
  • Number of Pouches 13
  • Overall Width 23 in
  • Pouch Colour Brown
  • Primary Application General Purpose
  • Tool Holder Type (13) Pockets, (2) Web Hammer Loops

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list