HAND TRUCK, BLACK, RED, 14½ X 24 X 66 IN, STEEL, 850 LB LOAD CAPACITY, 4 IN WHEEL DIAMETER, CONTINUOUS HANDLE
HAND TRUCK, BLACK, RED, 14½ X 24 X 66 IN, STEEL, 850 LB LOAD CAPACITY, 4 IN WHEEL DIAMETER, CONTINUOUS HANDLE
KLETON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hand truck measures 24 inch width x 66 inch height x 14 1/2 inch depth and is black/red. It includes stair climbers, vinyl bumpers and it is made out of steel. In addition, it has a 850-pound load capacity, a continuous handle, weighs 65 pounds. It also features ratchet.
Technical Specs
Item Appliance Truck
Overall Height 66 in
Overall Depth 14 1/2 in
Frame Gauge 8
Nose Plate Profile Standard
Nose Plate Width 24 in
Nose Plate Thickness 8 Ga
Handle Height 66 in
Caster Wheel/Tread Material Rubber
Caster Wheel Width 4 in
Axle-Mounted Wheel Type Solid
Axle-Mounted Wheel Dia. 8 in
Non-Marking Axle-Mounted Wheels No
For Surface Type Indoor
Colour Black, Red
Weight 65 lb
Includes Load Protector With Load Protector
Number of Straps 1
Load Capacity 850 lb
Overall Width 24 in
Frame Finish Powder Coated
Frame Material Steel
Nose Plate Material Steel
Nose Plate Depth 5 in
Handle Type Continuous
Caster/Wheel Configuration Axle-Mounted
Caster Wheel Dia. 4 in
Non-Marking Casters/Wheels No
Axle-Mounted Wheel/Tread Material Rubber
Axle-Mounted Wheel Width 1 1/2 in
Strap Tightening Type Ratchet
Features Ratchet
Assembled All-Welded
Includes Stair Climbers, Vinyl Bumpers
Includes Stair Climber Yes
Country of Origin Taiwan
(subject to change)