HAND TRUCK, BLACK, RED, 14½ IN D X 24 IN W X 59 IN H, STEEL, 550 LB LOAD CAPACITY, CONTINUOUS HANDLE
HAND TRUCK, BLACK, RED, 14½ IN D X 24 IN W X 59 IN H, STEEL, 550 LB LOAD CAPACITY, CONTINUOUS HANDLE
KLETON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hand truck measures 24 inch width x 59 inch height x 14 1/2 inch depth and is black/red. It includes stair climbers, vinyl bumpers and it is made out of steel. In addition, it has a 550-pound load capacity, a continuous handle, weighs 46 pounds. It also features ratchet.
Technical Specs
Item Appliance Truck
Overall Height 59 in
Overall Depth 14 1/2 in
Frame Gauge 8
Nose Plate Profile Standard
Nose Plate Width 24 in
Nose Plate Thickness 8 Ga
Handle Height 59 in
Caster Wheel/Tread Material Rubber
Non-Marking Casters/Wheels No
Axle-Mounted Wheel/Tread Material Rubber
Axle-Mounted Wheel Width 1-1/2 in
Strap Tightening Type Ratchet
Features Ratchet
Assembled All-Welded
Includes Stair Climbers, Vinyl Bumpers
Includes Stair Climber Yes
Load Capacity 550 lb
Overall Width 24 in
Frame Finish Powder Coated
Frame Material Steel
Nose Plate Material Steel
Nose Plate Depth 5 in
Handle Type Continuous
Caster/Wheel Configuration Axle-Mounted
Caster Wheel Dia. 8 in
Axle-Mounted Wheel Type Standard
Axle-Mounted Wheel Dia. 8 in
Non-Marking Axle-Mounted Wheels No
For Surface Type Indoor
Colour Black, Red
Weight 46 lb
Includes Load Protector With Load Protector
Number of Straps 1
Country of Origin Taiwan
(subject to change)