SAFE-T-BRAKE ANTIFREEZE, FLASH POINT 52.7 ° F, FREEZING POINT -144.04 ° F, CLEAR, 4 L
SAFE-T-BRAKE ANTIFREEZE, FLASH POINT 52.7 ° F, FREEZING POINT -144.04 ° F, CLEAR, 4 L
KLEEN-FLO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Safe-T-Brake antifreeze absorbs condensation and ensures protection against frozen air lines on trucks, buses, and construction equipment. The anti-corrosive agent protects steel, rubber, and brake line parts. This clear antifreeze has a -144.04 Degrees F freezing point, a 52.7 Degrees F flash point, a 148 Degrees F boiling point, and a 0.792 specific gravity. It comes in a four-litre bottle.
Technical Specs
Item Air Brake Antifreeze
Container Size 4 L
Colour Clear
Biodegradable Biodegradable
Maximum pH Level 7.5
Product Form Liquid
Container Type Bottle
Concentration Type Concentrated
Boiling Point 64.5 Degrees C
Flash Point 11.5 Degrees C
Minimum pH Level 7
Specific Gravity 0.792
Country of Origin China
(subject to change)
Alternate Products
KLEEN-FLO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.54
/ each
KLEEN-FLO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$143.40
/ each
KLEEN-FLO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.05
/ each