!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTIFREEZE/COOLANT, HEAVY DUTY, MIXED-FLEET EXTENDED LIFE, 50/50 PRE-MIXED, YELLOW, 205 L

ANTIFREEZE/COOLANT, HEAVY DUTY, MIXED-FLEET EXTENDED LIFE, 50/50 PRE-MIXED, YELLOW, 205 L

RECOCHEM

ANTIFREEZE/COOLANT, HEAVY DUTY, MIXED-FLEET EXTENDED LIFE, 50/50 PRE-MIXED, YELLOW, 205 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTIFREEZE/COOLANT, HEAVY DUTY, MIXED-FLEET EXTENDED LIFE, 50/50 PRE-MIXED, YELLOW, 205 L

ANTIFREEZE/COOLANT, HEAVY DUTY, MIXED-FLEET EXTENDED LIFE, 50/50 PRE-MIXED, YELLOW, 205 L

RECOCHEM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,096.43 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RCD26-329
  • Mfr. Model # 26-329
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 412
  • Shipping Weight 200.0 lbs

Product Details

This Mixed-Fleet Global Extended Life antifreeze/coolant is for heavy-duty diesel applications. This 50/50 pre-mixed yellow antifreeze has a pH of 8.0 to 9.0, a freezing point of -34 Degrees F, and a specific gravity of 1.065 to 1.085. It comes in a 205-litre drum.

Technical Specs

  • ItemEngine Coolant
  • Concentration TypePre-Diluted 50/50
  • ColourYellow
  • Compatible Vehicle TypeAsian Vehicles, Cars, Diesel Trucks, European Vehicles, Heavy Duty Trucks
  • Minimum pH Level8
  • Container Size 208 L
  • Base Formulation Ethylene Glycol
  • Standards 1899M, AS.NZ 2108.1:1997 Type A, ASTM D3306, BS 6580 DDC 93K217, D4985, D6210-10, D7583, JIS K2234 GM 1825M
  • Maximum pH Level 9
  • Specific Gravity 1.065 to 1.085
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories